Socket Spoke Screw Plug, 26 mm Dia, Steel Plain, 10 PK
Mfr # M07660.260.0150
Zoro # G9898756
product price:Â $81.19
/pk 10, $8.12/ea
Free Shipping & Returns
Key Features
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Thread Size
M26-1.5
Fastener Thread Type
Metric Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07660.260.0150
Zoro #
G9898756
UPC #
190735978832
Country of Origin
Multiple
Dimensions
Diameter
26 mm
Thread Size
M26-1.5
Overall Length
12 mm
Drive Size
12 mm
Details
Item
Screw Plug
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Fastener Thread Type
Metric Fine
System of Measurement
Metric
Drive Type
Socket
Material Grade
Not Graded
Fastener Thread Direction
Right Hand
Thread Pitch
1.5 mm
Pack Size
Small Pack
Material Grade/Class
Not Graded
Thread Direction
Right Hand
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M26-1.5, Overall Length 12 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Drive Size 12 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.