Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, 1/2 Dog, 3/4" L, PK3200 B07820.025.0075

Socket Set Screw, 1/2 Dog, 3/4" L, PK3200 (Discontinued)

  • Mfr # B07820.025.0075
  • Zoro # G1580253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07820.025.0075
Zoro #
G1580253
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
3/4 in
Drive Size
1/8 in
Minimum Point Diameter
0.149 in
Maximum Point Diameter
0.156 in
Screw Size
1/4"-20
Dia./Thread Size
1/4"-20
Point Dia.
0.149 to 0.156 in

Description

Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.156 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.149 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.