Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, 5mm Drive Size, PK530 L07810.100.0040

Socket Set Screw, 5mm Drive Size, PK530 (Discontinued)

  • Mfr # L07810.100.0040
  • Zoro # G2100478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07810.100.0040
Zoro #
G2100478
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10
Overall Length
40 mm
Drive Size
5 mm
Screw Size
M10

Details

System of Measurement
Metric
Drive Type
Socket
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.394 in
Meets
DIN 913
Class
45H
Head Type
Headless
Head Shape
Headless
Material Type
Steel
Dimensional Standards
DIN 913
Pack Size
Bulk Pack
Finish Type
Plain

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10, Overall Length 40 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.394 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.