Socket Set Screw, Cone, 1/4-28x1/4, PK100
Mfr # 121125-PR
Zoro # G2824958
product price: $22.49
/pk 100, $0.22/eaSold in multiples of 5 for $112.45
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-28
Drive Size
1/8 in
Point Type
Cone
Point type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121125-PR
Zoro #
G2824958
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-28
Overall Length
1/4 in
Drive Size
1/8 in
Screw Size
1/4"-28
Dia./Thread Size
1/4"-28
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cone
Point type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Set Screw
Meets
ANSI/ASME B18.3
Decimal Equivalent
0.125 in
Fastener Thread Type
UNC
Head Type
Headless
Material Type
Steel
Finish Type
Black Oxide
Pack Size
Small Pack
Head Shape
Headless
Dimensional Standards
ASME B18.3
Thread Type
Fine
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.