Socket Set Screw, Cone, 6-32x1/4, PK100
Mfr # U07800.013.0025
Zoro # G6170202
product price: $10.99
/pk 100, $0.11/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Drive Size
1/16 in
Point type
Cone
Point Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07800.013.0025
Zoro #
G6170202
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Overall Length
1/4 in
Drive Size
1/16 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cone
Point Type
Cone
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Meets
ANSI/ASME B18.3
Decimal Equivalent
0.062 in
Rockwell Hardness
C45 to C53
Type
UNC
Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #6-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.062 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.