Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Cup, 1-1/4" L, PK205 B07840.075.0125

Socket Set Screw, Cup, 1-1/4" L, PK205 (Discontinued)

  • Mfr # B07840.075.0125
  • Zoro # G1147732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07840.075.0125
Zoro #
G1147732
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Overall Length
1 1/4 in
Drive Size
3/8 in
Minimum Point Diameter
0.425 in
Maximum Point Diameter
0.45 in
Screw Size
3/4"-10
Point Dia.
0.425 to 0.450 in
Dia./Thread Size
3/4"-10

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.75 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.45 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.425 in, Package Quantity 205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.