Socket Set Screw, Cup, 1-8x4
Mfr # U01080.100.0400
Zoro # G1844599
product price: $9.45
/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
1"-8
Drive Size
1 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01080.100.0400
Zoro #
G1844599
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Overall Length
4 in
Drive Size
1 in
Head Width
1 in
Head Height
0.774 in
Maximum Head Height
0.774 in
Maximum Head Width
1 in
Minimum Head Height
0.726 in
Minimum Head Width
0.974 in
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1 In.-8, Overall Length 4 in, Drive Type External Square, Drive Size 1 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.774 in, Head Width 1 in, Maximum Head Height 0.774 in, Maximum Head Width 1 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.726 in, Minimum Head Width 0.974 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.