Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screw, Cup, 10-24x3/4, PK100

  • Mfr # U51260.019.0075

  • Zoro # G2778702


product price: $11.15
/pk 100, $0.11/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
3/32 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51260.019.0075
Zoro #
G2778702
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Overall Length
3/4 in
Drive Size
3/32 in
Minimum Point Diameter
0.102 in
Maximum Point Diameter
0.88 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Point Material
304 Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Type
Standard
Meets
ASME B18.3
Decimal Equivalent
0.094 in
Rockwell Hardness
B96 to C33
Head Type
Headless
Thread Locking
No
Pack Size
Small Pack
Material Grade/Class
18-8
Heat Treatment
No Heat Treatment
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Thread Fit
3A
Non-Marring Tip
No
Jam Screw
No

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-24, Overall Length 3/4 in, Fastener Length 3/4 in, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.094 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products