Socket Set Screw, Cup, 10-24x5/8, PK100
Mfr # U07840.019.0062
Zoro # G3171996
product price: $4.99
/pk 100, $0.05/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
3/32 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07840.019.0062
Zoro #
G3171996
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Overall Length
5/8 in
Drive Size
3/32 in
Minimum Point Diameter
0.088 in
Maximum Point Diameter
0.102 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Meets
ANSI/ASME B18.3
Type
UNC
Decimal Equivalent
0.19 in
Rockwell Hardness
C45 to C53
Head Type
Headless
Thread Fit
3A
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-24, Overall Length 5/8 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.102 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.088 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.