Zoro Homepage

Socket Set Screw, Cup, 10-24x7/8, PK100

  • Mfr # U07840.019.0087

  • Zoro # G3321516


product price: $8.59
/pk 100, $0.09/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
3/32 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07840.019.0087
Zoro #
G3321516
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Overall Length
7/8 in
Drive Size
3/32 in
Minimum Point Diameter
0.095 in

Details

System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Type
UNC
Decimal Equivalent
0.19 in
Rockwell Hardness
C45 to C53
Meets
ANSI/ASME B18.3
Head Type
Headless
Dimensional Standards
ASME B18.3
Thread Fit
3A
Pack Size
Small Pack
Thread Type
Coarse

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-24, Overall Length 7/8 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.