Zoro Homepage

Socket Set Screw, Cup, 10-32x3/16, PK5

  • Mfr # MS51023-48

  • Zoro # G3419342


product price: $16.69
/pk 5, $3.34/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
3/32 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51023-48
Zoro #
G3419342
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
3/16 in
Drive Size
3/32 in
Minimum Point Diameter
0.088 in
Maximum Point Diameter
0.102 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Material
300 Stainless Steel
Finish
Passivated
Item
Set Screw
Decimal Equivalent
0.094 in
Meets
MS51023/FF-S-200
Type
Mil Spec
Head Type
Headless
Thread Fit
3A
Dimensional Standards
MS51023/FF-S-200
Material Grade/Class
300
Pack Size
Small Pack
Thread Type
Fine

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 3/16 in, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.094 in, Dimensional Standards MS51023/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.102 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.088 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.