Socket Set Screw, Cup, 10-32x3/8, PK1000
Mfr # SSCFIX-100037-1000P
Zoro # G6675821
product price: $45.19
/pk 1000, $0.05/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Overall Length
3/8 in
Drive Size
3/32 in
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCFIX-100037-1000P
Zoro #
G6675821
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Length
3/8 in
Drive Size
3/32 in
Minimum Point Diameter
0.088 in
Maximum Point Diameter
0.102 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.188 in
Head Type
Headless
Thread Fit
3A
Pack Size
Bulk Pack
Thread Type
Fine
Material Grade/Class
18-8
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.188 in, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.102 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.088 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.