Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screw, Cup, 1/2-13x1, PK25

  • Mfr # U01080.050.0100

  • Zoro # G9094407


product price: $13.59
/pk 25, $0.54/ea

Key Features

Square Drive
System of Measurement
Inch
Thread Size
1/2"-13
Drive Size
1/2 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01080.050.0100
Zoro #
G9094407
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1 in
Drive Size
1/2 in
Head Height
0.389 in
Head Width
1/2 in
Maximum Head Height
0.389 in
Minimum Head Height
0.361 in
Minimum Head Width
0.484 in
Maximum Head Width
0.5 in

Details

System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
C45 to C53
Meets
ASME B18.6.2
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Square
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Type
Coarse
Dimensional Standards
ASME B18.6.2
Pack Size
Small Pack
Thread Fit
3A

Description

Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 in, Drive Type External Square, Drive Size 1/2 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.389 in, Head Width 1/2 in, Maximum Head Height 0.389 in, Maximum Head Width 0.5 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.361 in, Minimum Head Width 0.484 in, Minimum Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.