Socket Set Screw, Cup, 1/2-13x1/2, PK500
Mfr # SSCIX0500050-500P
Zoro # G6939073
product price: $345.99
/pk 500, $0.69/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Overall Length
1/2 in
Drive Size
1/4 in
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCIX0500050-500P
Zoro #
G6939073
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Overall Length
1/2 in
Drive Size
1/4 in
Minimum Point Diameter
0.27 in
Maximum Point Diameter
0.291 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.5 in
Head Type
Headless
Thread Fit
3A
Material Grade/Class
18-8
Thread Type
Coarse
Pack Size
Bulk Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.5 in, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.