Socket Set Screw, Cup, 1/2-13x3-1/2, PK10
Mfr # U01080.050.0350
Zoro # G9095116
product price: $14.19
/pk 10, $1.42/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
1/2"-13
Drive Size
1/2 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01080.050.0350
Zoro #
G9095116
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Overall Length
3-1/2 in
Drive Size
1/2 in
Head Height
0.389 in
Head Width
1/2 in
Minimum Head Height
0.361 in
Maximum Head Height
0.389 in
Maximum Head Width
0.5 in
Minimum Head Width
0.484 in
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3 1/2 in, Drive Type External Square, Drive Size 1/2 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.389 in, Head Width 1/2 in, Maximum Head Height 0.389 in, Maximum Head Width 0.5 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.361 in, Minimum Head Width 0.484 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.