Socket Set Screw, Cup, 1/2-13x5/8, PK25
Mfr # U51260.050.0062
Zoro # G3169476
product price: $7.79
/pk 25, $0.31/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Drive Size
1/4 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51260.050.0062
Zoro #
G3169476
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Overall Length
5/8 in
Drive Size
1/4 in
Minimum Point Diameter
0.207 in
Maximum Point Diameter
0.291 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Point Material
304 Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Type
Standard
Decimal Equivalent
0.25 in
Rockwell Hardness
B96 to C33
Meets
ASME B18.3
Head Type
Headless
Thread Fit
3A
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Pack Size
Small Pack
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 5/8 in, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.207 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.