Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Cup, 1/2" L, Plain, PK1450 B51260.050.0050

Socket Set Screw, Cup, 1/2" L, Plain, PK1450 (Discontinued)

  • Mfr # B51260.050.0050
  • Zoro # G1207479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51260.050.0050
Zoro #
G1207479
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1/2 in
Drive Size
1/4 in
Minimum Point Diameter
0.207 in
Maximum Point Diameter
0.291 in
Fastener Length
1/2 in
Screw Size
1/2"-13
Fastener Length
1/2 in
Dia./Thread Size
1/2"-13
Point Dia.
0.207 to 0.291 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Point Type
Cup
Point Material
304 Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.3
Decimal Equivalent
0.25 in
Rockwell Hardness
B96 to C33
Class
3A
Type
Standard
Head Type
Headless
Jam Screw
No
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Head Shape
Headless
Heat Treatment
No Heat Treatment
Thread Locking
No
Thread Fit
3A
Pack Size
Bulk Pack
Non-Marring Tip
No
Material Type
Stainless Steel
Finish Type
Plain
Thread Type
Coarse

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.