Zoro Homepage

Socket Set Screw, Cup, 1/4-20x1-1/4, PK10

  • Mfr # 2WA41

  • Zoro # G0841556


product price: $6.19
/pk 10, $0.62/ea

Key Features

Square Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
1/4 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WA41
Zoro #
G0841556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
1-1/4 in
Drive Size
1/4 in
Minimum Point Diameter
0.132 in

Details

System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ANSI/ASME B18.3
Decimal Equivalent
0.25 in
Rockwell Hardness
B96 to C33
Head Type
Square
Material Grade/Class
18-8
Thread Fit
3A
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Type
Coarse

Description

Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 1/4 in, Drive Type External Square, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.