Socket Set Screw, Cup, 1/4-20x1-3/4, PK100
Mfr # U01080.025.0175
Zoro # G4567455
product price: $21.45
/pk 100, $0.21/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
1/4 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01080.025.0175
Zoro #
G4567455
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Overall Length
1-3/4 in
Drive Size
1/4 in
Minimum Point Diameter
0.125 in
Head Width
1/4 in
Head Height
3/16 in
Details
System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
HR15N 83
Decimal Equivalent
0.25 in
Meets
ASME B18.6.2
Type
UNC
Head Type
Square
Thread Fit
3A
Dimensional Standards
ASME B18.6.2
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 3/4 in, Drive Type External Square, Drive Size 1/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.6.2, Head Height 0.188 in, Head Width 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.