Socket Set Screw, Cup, 1/4-20x3/4, PK10
Mfr # 2WA39
Zoro # G0723737
product price: $5.39
/pk 10, $0.54/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
1/4 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WA39
Zoro #
G0723737
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Overall Length
3/4 in
Drive Size
1/4 in
Minimum Point Diameter
0.132 in
Details
System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.25 in
Meets
ANSI/ASME B18.3
Rockwell Hardness
B96 to C33
Head Type
Square
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Type
Coarse
Thread Fit
3A
Material Grade/Class
18-8
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 3/4 in, Drive Type External Square, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.