Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Cup, 1/8" L, PK25000 B07840.011.0012

Socket Set Screw, Cup, 1/8" L, PK25000 (Discontinued)

  • Mfr # B07840.011.0012
  • Zoro # G2072907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07840.011.0012
Zoro #
G2072907
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Overall Length
1/8 in
Drive Size
1/20 in
Minimum Point Diameter
0.051 in
Maximum Point Diameter
0.061 in
Screw Size
#4-40

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Class
3A
Type
UNC
Decimal Equivalent
0.112 in
Meets
ANSI/ASME B18.3
Rockwell Hardness
C45 to C53
Head Type
Headless
Dimensional Standards
ASME B18.3
Head Shape
Headless
Thread Fit
3A
Finish Type
Black Oxide
Pack Size
Bulk Pack
Material Type
Steel
Thread Type
Coarse

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 1/8 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.112 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.061 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.051 in, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.