Socket Set Screw, Cup, 2-56x1/4, PK5
Mfr # MS51021-3
Zoro # G2575255
product price: $14.19
/pk 5, $2.84/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#2-56
Drive Size
1/32 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS51021-3
Zoro #
G2575255
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
1/4 in
Drive Size
1/32 in
Minimum Point Diameter
0.039 in
Maximum Point Diameter
0.047 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Material
300 Stainless Steel
Finish
Passivated
Item
Set Screw
Type
Mil Spec
Decimal Equivalent
0.035 in
Meets
MS51021/FF-S-200
Head Type
Headless
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
300
Dimensional Standards
MS51021/FF-S-200
Thread Fit
3A
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #2-56, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.035 in, Dimensional Standards MS51021/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.047 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.