Socket Set Screw, Cup, 3-48x1/16, PK100
Mfr # 601053-PR
Zoro # G8184145
product price: $38.19
/pk 100, $0.38/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#3-48
Overall Length
1/16 in
Drive Size
3/64 in
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601053-PR
Zoro #
G8184145
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#3-48
Overall Length
1/16 in
Drive Size
3/64 in
Screw Size
#3-48
Point Diameter
0.054 in
Point Dia.
0.054 in
Dia./Thread Size
#3-48
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #3-48, Overall Length 1/16 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.