Zoro Homepage

Socket Set Screw, Cup, 3-48x3/32, PK100

  • Mfr # U51260.009.0009

  • Zoro # G3466364


product price: $6.15
/pk 100, $0.06/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#3-48
Drive Size
1/20 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51260.009.0009
Zoro #
G3466364
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#3-48
Overall Length
3/32 in
Drive Size
1/20 in
Minimum Point Diameter
0.045 in
Maximum Point Diameter
0.054 in

Details

System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
B96 to C33
Meets
ASME B18.3
Decimal Equivalent
0.05 in
Head Type
Headless
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Thread Fit
3A
Thread Type
Coarse
Pack Size
Small Pack

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #3-48, Overall Length 3/32 in, Drive Type Socket, Drive Size 3/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.054 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.