Zoro Homepage

Socket Set Screw, Cup, 3/8-16x1-1/4, PK100

  • Mfr # U01080.037.0125

  • Zoro # G3145931


product price: $32.65
/pk 100, $0.33/ea

Key Features

Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
3/8 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01080.037.0125
Zoro #
G3145931
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Overall Length
1-1/4 in
Drive Size
3/8 in
Minimum Point Diameter
0.2031 in
Head Width
3/8 in
Head Height
9/32 in

Details

System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Carbon Steel
Finish
Plain
Item
Set Screw
Type
UNC
Decimal Equivalent
0.375 in
Rockwell Hardness
HR15N 83
Meets
ASME B18.6.2
Head Type
Square
Dimensional Standards
ASME B18.6.2
Pack Size
Small Pack
Thread Fit
3A
Thread Type
Coarse

Description

Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 1/4 in, Drive Type External Square, Drive Size 3/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.6.2, Head Height 0.281 in, Head Width 3/8 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.