Zoro Homepage

Socket Set Screw, Cup, 3/8-16x1, PK10

  • Mfr # 2WA45

  • Zoro # G1240583


product price: $13.75
/pk 10, $1.38/ea

Key Features

Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
3/8 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WA45
Zoro #
G1240583
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Overall Length
1 in
Drive Size
3/8 in
Minimum Point Diameter
0.212 in

Details

System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
B96 to C33
Decimal Equivalent
0.375 in
Meets
ANSI/ASME B18.3
Head Type
Square
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Material Grade/Class
18-8
Pack Size
Small Pack
Thread Fit
3A

Description

Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 in, Drive Type External Square, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.