Socket Set Screw, Cup, 3/8-16x3/4, PK1500
Mfr # 03AQ3/8X3/4
Zoro # G5571194
product price: $2,007.99
/pk 1500, $1.34/ea
Free Shipping & Returns
Key Features
External Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Overall Length
3/4 in
Drive Size
3/8 in
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03AQ3/8X3/4
Zoro #
G5571194
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Overall Length
3/4 in
Drive Size
3/8 in
Minimum Point Diameter
0.194 in
Maximum Point Diameter
0.212 in
Head Height
0.293 in
Head Width
3/8 in
Details
System of Measurement
Inch
Drive Type
External Square
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Socket Set Screw
Meets
ANSI/ASME B18.6.2
Decimal Equivalent
0.375 in
Rockwell Hardness
B80 to C33
Head Type
Square
Pack Size
Bulk Pack
Thread Type
Coarse
Material Grade/Class
18-8
Thread Fit
2A
Dimensional Standards
ASME B18.6.2
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Drive Type External Square, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.6.2, Head Height 0.293 in, Head Width 3/8 in, Maximum Point Diameter 0.212 in, Minimum Point Diameter 0.194 in, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.