Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screw, Cup, 3/8-16x3/4, PK50

  • Mfr # U51260.037.0075

  • Zoro # G3303727


product price: $17.25
/pk 50, $0.35/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
3/16 in
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51260.037.0075
Zoro #
G3303727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Overall Length
3/4 in
Drive Size
3/16 in
Minimum Point Diameter
0.194 in
Maximum Point Diameter
0.212 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Type
Standard
Meets
ASME B18.3
Rockwell Hardness
B96 to C33
Decimal Equivalent
0.188 in
Head Type
Headless
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Non-Marring Tip
No
Thread Locking
No
Thread Fit
3A
Jam Screw
No
Heat Treatment
No Heat Treatment

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Fastener Length 3/4 in, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.