Socket Set Screw, Cup, 4-40x3/32, PK100
Mfr # U07840.011.0009
Zoro # G9976671
product price: $9.39
/pk 100, $0.09/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#4-40
Drive Size
1/20 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07840.011.0009
Zoro #
G9976671
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Overall Length
3/32 in
Drive Size
1/20 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Meets
ASME B18.3
Decimal Equivalent
0.05 in
Head Type
Headless
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Pack Size
Small Pack
Thread Fit
3A
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 3/32 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.