Socket Set Screw, Cup, 5/16-18x1/2, PK1000
- Mfr # SSCIX0310050-1000P
- Zoro # G6829496
product price:Â
$
212.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Drive Size
5/32 in
Point type
Cup
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSCIX0310050-1000P
- Zoro #
- G6829496
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point type
- Cup
- Point Type
- Cup
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Socket Set Screw
- Rockwell Hardness
- C45 to C53
- Temp. Range (F)
- Not Available
- Decimal Equivalent
- 0.312 in
- Head Type
- Headless
- Pack Size
- Bulk Pack
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Fit
- 3A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 1/2 in
- Drive Size
- 5/32 in
- Minimum Point Diameter
- 0.156 in
- Maximum Point Diameter
- 0.172 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1/2 in, Drive Type Standard, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.312 in, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.172 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.156 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.