Socket Set Screw, Cup, 5/16-18x3/4, PK10
Mfr # 2WA42
Zoro # G2553975
product price: $6.79
/pk 10, $0.68/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Drive Size
5/16 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WA42
Zoro #
G2553975
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Overall Length
3/4 in
Drive Size
5/16 in
Minimum Point Diameter
0.172 in
Details
System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ANSI/ASME B18.3
Rockwell Hardness
B96 to C33
Decimal Equivalent
0.312 in
Head Type
Square
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Pack Size
Small Pack
Thread Fit
3A
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 3/4 in, Drive Type External Square, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.312 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.