Socket Set Screw, Cup, 5/16-18x3/4, PK100
Mfr # SSCIA0310075USA-100BX
Zoro # G2577723
product price: $26.89
/pk 100, $0.27/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Drive Size
5/32 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCIA0310075USA-100BX
Zoro #
G2577723
UPC #
096653464948
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Overall Length
3/4 in
Drive Size
5/32 in
Minimum Point Diameter
0.172 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Type
Coarse
Decimal Equivalent
0.156 in
Rockwell Hardness
C45 to C53
Head Type
Headless
Pack Size
Small Pack
Thread Fit
3A
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 3/4 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.