Socket Set Screw, Cup, 6-32x1/2, PK10000
Mfr # SSCIA0-60050USA-2000P
Zoro # G7225285
product price: $599.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Overall Length
1/2 in
Drive Size
1/16 in
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCIA0-60050USA-2000P
Zoro #
G7225285
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
1/2 in
Drive Size
1/16 in
Minimum Point Diameter
0.074 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Meets
ASTMF 912
Decimal Equivalent
0.063 in
Head Type
Headless
Thread Type
Coarse
Pack Size
Bulk Pack
Material Quality Standards
ASTM F912
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.063 in, Head Height Not Applicable, Head Width -, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.