Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Cup, 6mm L, Plain, PK18600 L51260.050.0006

Socket Set Screw, Cup, 6mm L, Plain, PK18600 (Discontinued)

  • Mfr # L51260.050.0006
  • Zoro # G2072633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51260.050.0006
Zoro #
G2072633
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Overall Length
6 mm
Drive Size
2.5 mm
Screw Size
M5-0.80 mm
Dia./Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive Type
Socket
Point type
Cup
Point Type
Cup
Material
Stainless Steel
Finish
Plain
Item
Set Screw
Class
6g
Meets
DIN 916/ISO 4029
Decimal Equivalent
0.197 in
Head Type
Headless
Thread Fit
6G
Pack Size
Bulk Pack
Head Shape
Headless
Thread Type
Coarse
Dimensional Standards
DIN 916, ISO 4029
Finish Type
Plain
Material Type
Stainless Steel
Material Grade/Class
18-8
Thread Pitch
0.8 mm

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M5x0.8, Overall Length 6 mm, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.197 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 18600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.