Socket Set Screw, Cup, 7/8-9x1-1/4, PK5
Mfr # U07840.087.0125
Zoro # G3395935
product price: $27.89
/pk 5, $5.58/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
7/8"-9
Drive Size
1/2 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U07840.087.0125
Zoro #
G3395935
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Overall Length
1-1/4 in
Drive Size
1/2 in
Minimum Point Diameter
0.502 in
Maximum Point Diameter
0.53 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Meets
ASME B18.3/ASTM F912
Decimal Equivalent
0.5 in
Rockwell Hardness
C45 to C53
Type
UNC
Head Type
Headless
Material Quality Standards
ASTM F912
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.53 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.502 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.