Socket Set Screw, Cup, M20x2.50mmx35mm
Mfr # SS6S20035-001P1
Zoro # G2736167
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M20-2.50
Overall Length
35 mm
Drive Size
10 mm
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS6S20035-001P1
Zoro #
G2736167
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20-2.50
Overall Length
35 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 Minimum
Meets
DIN 916/ISO 4029
Decimal Equivalent
0.787 in
Class
5g6g
Head Type
Headless
Thread Pitch
2.5 mm
Dimensional Standards
DIN 916, ISO 4029
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M20x2.5, Overall Length 35 mm, Drive Type Socket, Drive Size 10 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.787 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.