Socket Set Screw, Cup, M2x0.40mmx5mm, PK100
Mfr # SS6S02005-100P1
Zoro # G3049742
product price: $9.39
/pk 100, $0.09/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M2-0.40
Overall Length
5 mm
Drive Size
0.9 mm
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS6S02005-100P1
Zoro #
G3049742
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M2-0.40
Overall Length
5 mm
Drive Size
0.9 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.079 in
Rockwell Hardness
C45 Minimum
Class
5g6g
Meets
DIN 916/ISO 4029
Head Type
Headless
Dimensional Standards
DIN 916, ISO 4029
Thread Type
Coarse
Thread Pitch
0.4 mm
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M2x0.4, Overall Length 5 mm, Drive Type Socket, Drive Size 0.9 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.079 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.