Socket Set Screw, Cup, M3x0.50mmx3mm, PK100
Mfr # M51260.030.0003
Zoro # G2658975
product price: $6.79
/pk 100, $0.07/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M3-0.50
Drive Size
1.5 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51260.030.0003
Zoro #
G2658975
UPC #
190735962527
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Overall Length
3 mm
Drive Size
1.5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
DIN 916/ISO 4029
Class
6g
Decimal Equivalent
0.118 in
Head Type
Headless
Thread Fit
6G
Pack Size
Small Pack
Thread Pitch
0.5 mm
Dimensional Standards
DIN 916, ISO 4029
Thread Type
Coarse
Material Grade/Class
18-8
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M3x0.5, Overall Length 3 mm, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.