Socket Set Screw, Cup, M6 x 1mmx16mm, PK25
Mfr # M51260.060.0016
Zoro # G2574652
product price: $3.59
/pk 25, $0.14/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
3 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51260.060.0016
Zoro #
G2574652
UPC #
190735962442
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Overall Length
16 mm
Drive Size
3 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.236 in
Meets
DIN 916/ISO 4029
Class
6g
Head Type
Headless
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 916, ISO 4029
Thread Pitch
1 mm
Material Grade/Class
18-8
Thread Fit
6G
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6x1, Overall Length 16 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.236 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.