Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Flat, 1/4-20x1-1/2, PK25 012520T150

Socket Set Screw, Flat, 1/4-20x1-1/2, PK25 (Discontinued)

  • Mfr # 012520T150
  • Zoro # G2773556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012520T150
Zoro #
G2773556
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
1 1/2 in
Drive Size
1/8 in
Head Width
1/4 in
Screw Size
1/4"-20

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 1/8 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Head Height Not Applicable, Head Width 1/4 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.