Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Flat, 1/4-20x3/4, PK50 012520S075

Socket Set Screw, Flat, 1/4-20x3/4, PK50 (Discontinued)

  • Mfr # 012520S075
  • Zoro # G3387912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012520S075
Zoro #
G3387912
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-20
Overall Length
3/4 in
Drive Size
0.040 in
Head Width
0.080 in
Head Height
0.080 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Natural
Item
Socket Set Screw
Meets
IFI
Decimal Equivalent
0.250 in
Class
2A/2B
Temp. Range (F)
-40 to 185
Point type
Flat

Description

Socket Set Screw, Point Type Flat, System of Measurement Inch, Thread Size 1/4-20, Overall Length 3/4 in, Drive Type Slotted, Drive Size 0.040 in, Material Nylon, Finish Natural, Decimal Equivalent 0.250 in, Head Height 0.080 in, Head Width 0.080 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.