Socket Set Screw, Flat, 3/8-16x1, PK10
Mfr # 0137516T100
Zoro # G2290766
product price: $5.35
/pk 10, $0.53/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Overall Length
1 in
Drive Size
3/16 in
Point type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0137516T100
Zoro #
G2290766
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Overall Length
1 in
Drive Size
3/16 in
Head Width
5/16 in
Fastener Length
1 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.312 in
Meets
IFI
Temp. Range (F)
-40 to 185 Degrees
Head Type
Headless
Maximum Temperature
185 Degrees F
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Thread Type
Coarse
Minimum Temperature
-40 Degrees F
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 in, Fastener Length 1 in, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.312 in, Head Height Not Applicable, Head Width 5/16 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.