Socket Set Screw, Flat, 5/8-11x5/8, PK10
Mfr # U07810.062.0062
Zoro # G9977502
product price: $9.75
/pk 10, $0.98/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
5/8"-11
Drive Size
5/16 in
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07810.062.0062
Zoro #
G9977502
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Overall Length
5/8 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.313 in
Meets
ASME B18.3
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Headless
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Thread Fit
3A
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 5/8 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.