Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, Flat, 6-32x1/8, PK50 010632T012

Socket Set Screw, Flat, 6-32x1/8, PK50 (Discontinued)

  • Mfr # 010632T012
  • Zoro # G0553515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010632T012
Zoro #
G0553515
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6-32
Overall Length
1/8 in
Drive Size
1/16 in
Head Width
0.138 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Natural
Item
Socket Set Screw
Meets
IFI
Temp. Range (F)
-40 to 185
Decimal Equivalent
0.138 in
Class
2A/2B
Point type
Flat

Description

Socket Set Screw, Point Type Flat, System of Measurement Inch, Thread Size 6-32, Overall Length 1/8 in, Drive Type Hex Socket, Drive Size 1/16 in, Material Nylon, Finish Natural, Decimal Equivalent 0.138 in, Head Width 0.138 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.