Socket Set Screw, Flat, 6-32x3/8, PK50
Mfr # 010632T037
Zoro # G1397733
product price: $3.19
/pk 50, $0.06/eaSold in multiples of 3 for $9.57
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Overall Length
3/8 in
Drive Size
1/16 in
Point type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010632T037
Zoro #
G1397733
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
3/8 in
Drive Size
1/16 in
Head Width
9/64 in
Fastener Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.138 in
Temp. Range (F)
-40 to 185 Degrees
Meets
IFI
Head Type
Headless
Pack Size
Small Pack
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 3/8 in, Fastener Length 3/8 in, Drive Type Socket, Drive Size 1/16 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.138 in, Head Height Not Applicable, Head Width 9/64 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.