Zoro Homepage

Socket Set Screw, Flat, 6-32x5/16, PK100

  • Mfr # U07810.013.0031

  • Zoro # G4598842


product price: $5.69
/pk 100, $0.06/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Drive Size
1/16 in
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07810.013.0031
Zoro #
G4598842
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
5/16 in
Drive Size
1/16 in
Minimum Point Diameter
0.064 in
Maximum Point Diameter
0.074 in

Details

System of Measurement
Inch
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Type
UNC
Meets
ASME B18.3/ASTM F912
Decimal Equivalent
0.138 in
Rockwell Hardness
C45 to C53
Head Type
Headless
Thread Fit
3A
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Material Quality Standards
ASTM F912

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 5/16 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.074 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.064 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.