Zoro Homepage

Socket Set Screw, Flat, 8-32x1/2, PK50

  • Mfr # 010832T050

  • Zoro # G3285301


product price: $3.69
/pk 50, $0.07/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
5/64 in
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010832T050
Zoro #
G3285301
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
1/2 in
Drive Size
5/64 in
Head Width
5/32 in
Fastener Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.164 in
Temp. Range (F)
-40 to 185 Degrees
Meets
IFI
Head Type
Headless
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
185 Degrees F

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #8-32, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.164 in, Head Height Not Applicable, Head Width 5/32 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.