Socket Set Screw, Flat, 8-32x3/8, PK50
Mfr # 010832T037
Zoro # G1435077
product price: $4.19
/pk 50, $0.08/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
5/64 in
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010832T037
Zoro #
G1435077
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Overall Length
3/8 in
Drive Size
5/64 in
Head Width
5/32 in
Fastener Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Plain
Item
Set Screw
Temp. Range (F)
-40 to 185 Degrees
Decimal Equivalent
0.164 in
Meets
IFI
Head Type
Headless
Pack Size
Small Pack
Thread Type
Coarse
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Resistance Properties
Corrosion Resistant
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #8-32, Overall Length 3/8 in, Fastener Length 3/8 in, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.164 in, Head Height Not Applicable, Head Width 5/32 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.