Socket Set Screw, Gr M3, Cup, 10mm L, PK100
Mfr # M07840.030.0010
Zoro # G9899237
product price: $7.15
/pk 100, $0.07/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M3-0.50
Drive Size
1.5 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07840.030.0010
Zoro #
G9899237
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Overall Length
10 mm
Drive Size
1.5 mm
Minimum Point Diameter
1.4 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Class
45H
Meets
DIN 916
Decimal Equivalent
0.118 in
Head Type
Headless
Dimensional Standards
DIN 916
Pack Size
Small Pack
Thread Pitch
0.5 mm
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M3x0.5, Overall Length 10 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.