Zoro Homepage

Socket Set Screw, Gr M6, Flat, 10mm L, PK100

  • Mfr # M07810.060.0010

  • Zoro # G9898266


product price: $6.39
/pk 100, $0.06/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M6
Drive Size
3 mm
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07810.060.0010
Zoro #
G9898266
UPC #
190735979624
Country of Origin
Multiple

Dimensions

Thread Size
M6
Overall Length
10 mm
Drive Size
3 mm
Minimum Point Diameter
4 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Class
45H
Decimal Equivalent
0.236 in
Meets
DIN 913
Head Type
Headless
Dimensional Standards
DIN 913
Pack Size
Small Pack

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M6, Overall Length 10 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.236 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.